Marking board for UNI Panel S, Type: GREEN

Article no.: 955442 GREEN
Discount
7.52 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Panel
Height 250 mm
Width 128 mm
Depth 30 mm
Colour green RAL 6037
Type of product Marking attachment

Identification numbers & Classifications

Article number 955442 GREEN
EAN / GTIN 4062406584436
Manufacturer number 955442 GREEN

Description

Version:

Marking board made from sheet metal for attaching UNI Panel No. 955440.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart