uvex 2 xenova® Sandals S1P Black/Blue Widths 11 Sizes 38

Article no.: 9553238
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1P
EU shoe size 38
Colour black / blue
Type of product Safety sandals

Identification numbers & Classifications

Article number 9553238
EAN / GTIN 4031101745886
Manufacturer number 9553238

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex 2 xenova
  • Product type: Sandals
  • Search colour (filter): Black/Blue
  • Protection class: S1P
  • Gender: Women/Men
  • Sizes: 38
  • Fastening: Hook-and-loop fastening
  • Brand: uvex
  • Toe cap: uvex xenova® plastic cap
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: SRC
  • Sole: uvex 2 xenova®
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart