Boards L

Article no.: 955320 L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
293 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Size Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Height 1,554 mm
Width 500 mm
Perforated panel version single-sided
Weight 10 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 955320 L
EAN / GTIN 4062406159191
Manufacturer number 955320 L

Description

Version:

Sturdy folded sheet metal with □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders.

Supplied with:

Including accessories for wall mounting, adhesive stickers.

Colour:

Silver powder-coated.

Note:

Attachment is performed using easyFix hooks and holders and accessories for perforated panels □ 9×9 mm on a 37 mm grid from Group 95.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart