Electronics screwdriver set 9

Article no.: 955140 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • suitable for shadowboard depth: 115

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
suitable for shadowboard depth 115 mm
Width 383 mm
Depth 115 mm
Number of tools 9
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 955140 9
EAN / GTIN 2050002004580

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 955140: 1 pc.
Electronics screwdriver for Torx® No. 625770 size TX5; TX6; TX8; TX10: 1 pc. each
Hexagon electronics screwdriver No. 627470 size 0.9; 1.3; 1.5; 2; 2.5: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart