Socket set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile, Pozidriv profile PZ, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile ∙ 44-pieces ∙ 5 – 32 ∙ PH1 – PH4 ∙ PZ1 – PZ4 ∙ T27 – T50

Article no.: 954N
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 954N
Copy
EAN / GTIN 4000896046621
Copy
Manufacturer number 954N
Copy
L-Number L60140 47
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Additionally with screwdriver sockets coated with CVD titanium nitride (TIN), bits and adapter
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile, Pozidriv profile PZ, Cross recess profile PH, Inside hexagon profile, Inside TORX® profile
  • Wrench size: ∙ 5 – 32 ∙ PH1 – PH4 ∙ PZ1 – PZ4 ∙ T27 – T50
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 5.94 kg
  • For manual operation
  • Number of tools: 44

Supplied with:

Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-17 ∙ 900-19 ∙ 900-20 ∙ 900-21 ∙ 900-22 ∙ 900-23 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 986-5 ∙ 986-6 ∙ 986-7 ∙ 986-8 ∙ 986-10 ∙ 986-12 ∙ 986-14
Bit 2217-PH1 ∙ 2217-PH2 ∙ 2217-PH3 ∙ 2217-PH4
Bit 2218-PZ1 ∙ 2218-PZ2 ∙ 2218-PZ3 ∙ 2218-PZ4
Bit 2224-T27 ∙ 2224-T30 ∙ 2224-T40 ∙ 2224-T45 ∙ 2224-T50
Adapter 2250-5

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart