Electrician's screwdrivers fully insulated 11

Article no.: 954534 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 8×20
    Width 200 mm
    Depth 500 mm
    Width in G 8
    Depth in G 20
    Number of tools 11
    Number of tools 11
    Version with VDE tool fully insulated
    Weight 0.887 kg
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 954534 11
    EAN / GTIN 4062406157739
    Manufacturer number 954534 11

    Description

    Version:

    Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    Rigid foam inlay, empty No. 952001 size 954534: 1 pc.
    HOLEX electrician’s screwdriver for slot-head No. 663301 size 2.5; 3; 3.5; 4; 5.5; 6.5; 8: 1 pc. each
    HOLEX electrician’s screwdriver for Phillips No. 668631 size 0; 1; 2; 3: 1 pc. each

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart