Pliers set, Number of tools: 5

Article no.: 954188 5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
102 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×16
Width 200 mm
Depth 400 mm
Width in G 8
Depth in G 16
Number of tools 5
Version with pliers
Weight 0.978 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954188 5
EAN / GTIN 2050002041929

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954188: 1 pc.
KNIPEX combination pliers No. 701500 size 160: 1 pc.
KNIPEX snipe-nose pliers No. 713150 size 160: 1 pc.
KNIPEX side cutters No. 724900 size 160: 1 pc.
KNIPEX water pump pliers No. 705800 size 125; 250: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart