Socket set 1/4 inch, Number of tools: 20

Article no.: 953704 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Square drive 1/4 in
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 20
Weight 0.581 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 953704 20
EAN / GTIN 4062406157104
Manufacturer number 953704 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953704: 1 pc.
HOLEX hexagon socket No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13: 1 pc. each
HOLEX hexagon screwdriver bit No. 631720 size 3; 4; 5; 6: 1 pc. each
HOLEX reversible ratchet, No. 632090 size 1/4: 1 pc.
HOLEX extension No. 632420 size 150: 1 pc.
HOLEX spinner handle No. 632840 size 150: 1 pc.
HOLEX T-handle No. 633029 size 116: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart