Extension Rod Series 511 125mm, 9mm Rod Diameter

Article no.: 953549
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 953549
EAN / GTIN 4946368733111
Manufacturer number 953549
L-Number L40010 2726

Description

Description:

These extension rods help you with deep-hole measurement, and offer you the following benefits: Using a single, longer extension rod rather than several short ones reduces error. When several extension rods are joined together there is the possibility of small errors arising from the extra joints involved. Therefore it is good practice not to connect more than 2 rods to a bore gauge at any one time. If you are using an extension rod longer than 500mm, use the bore gauge in the vertical orientation.

Feature:

Length mm: 125

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart