uvex Insole Black/Orange Widths 14 Sizes 45

Article no.: 9534045
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 45
Colour black / orange
Type of product Insole

Identification numbers & Classifications

Article number 9534045
EAN / GTIN 4031101545639
Manufacturer number 9534045

Description

Description:


  • Product category: Accessories
  • Product type: Insole
  • Search colour (filter): Black/Orange
  • Gender: Women/Men
  • Sizes: 45
  • Brand: uvex
  • Insole: uvex 1/uvex 2 comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: no
  • Widths: 14

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart