uvex Insole Black/Orange Widths 14 Sizes 37

Article no.: 9534037
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EU shoe size 37
    Colour schwarz / orange
    Type of product Insole

    Identification numbers & Classifications

    Article number 9534037
    EAN / GTIN 4031101545554
    Manufacturer number 9534037

    Description

    Description:


    • Product category: Accessories
    • Product type: Insole
    • Search colour (filter): Black/Orange
    • Gender: Women/Men
    • Sizes: 37
    • Brand: uvex
    • Insole: uvex 1/uvex 2 comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: no
    • Widths: 14

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart