uvex Insole Black/Blue Widths 11 Sizes 47

Article no.: 9528447
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 47
Colour black / blue
Type of product Insole

Identification numbers & Classifications

Article number 9528447
EAN / GTIN 4031101736921
Manufacturer number 9528447

Description

Description:


  • Product category: Accessories
  • Product name: uvex tune-up Low
  • Product type: Insole
  • Search colour (filter): Black/Blue
  • Gender: Women/Men
  • Sizes: 47
  • Brand: uvex
  • Outer material: Microvelour
  • Slip resistance: no
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart