uvex Insole Black/Grey Widths 11 Sizes 48

Article no.: 9528248
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 48
Colour black / grey
Type of product Insole

Identification numbers & Classifications

Article number 9528248
EAN / GTIN 4031101678177
Manufacturer number 9528248

Description

Description:


  • Product category: Accessories
  • Product name: uvex tune-up Medium
  • Product type: Insole
  • Search colour (filter): Black/Grey
  • Gender: Women/Men
  • Sizes: 48
  • Brand: uvex
  • Outer material: Microvelour
  • Slip resistance: no
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart