{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×20 | |
Width | 200 mm | |
Depth | 500 mm | |
Width in G | 8 | |
Depth in G | 20 | |
Number of tools | 9 | |
Number of tools | 9 | |
Version | with socket | |
Weight | 0.831 kg | |
Type of product | Rigid foam inlay |
Article number | 952661 9 | |
EAN / GTIN | 4062406156541 | |
Manufacturer number | 952661 9 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |