Extension Rod Series 511 250mm, 15mm Rod Diameter

Article no.: 952361
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 952361
EAN / GTIN 4946368733203
Manufacturer number 952361
L-Number L40010 887

Description

Description:

These extension rods help you with deep-hole measurement, and offer you the following benefits: Using a single, longer extension rod rather than several short ones reduces error. When several extension rods are joined together there is the possibility of small errors arising from the extra joints involved. Therefore it is good practice not to connect more than 2 rods to a bore gauge at any one time. If you are using an extension rod longer than 500mm, use the bore gauge in the vertical orientation.

Feature:

Length mm: 250

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart