3-Wire Thread Measuring D= 1,35mm for D= 6,35mm Spindle

Article no.: 952144
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread measurement wire
for spindle ⌀ 6.35 mm

Identification numbers & Classifications

Article number 952144
EAN / GTIN 4946368202792
Manufacturer number 952144
L-Number L40010 645

Description

Description:

This three-wire measuring process is one of the most precise procedures for determining the pitch diameter of threads. It offers you the following benefits: The measuring wires are hardened and precision-lapped. They are placed onto the spindle and anvil of an outside micrometer, allowing you to measure the pitch diameter of threads.

Feature:

Scope of delivery: includes wooden box (313-101)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart