3-Wire Thread Measuring D= 0,25mm for D= 6,35mm Spindle

Article no.: 952134
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thread measurement wire
    for spindle ⌀ 6.35 mm

    Identification numbers & Classifications

    Article number 952134
    EAN / GTIN 4946368202693
    Manufacturer number 952134
    L-Number L40010 2803

    Description

    Description:

    This three-wire measuring process is one of the most precise procedures for determining the pitch diameter of threads. It offers you the following benefits: The measuring wires are hardened and precision-lapped. They are placed onto the spindle and anvil of an outside micrometer, allowing you to measure the pitch diameter of threads.

    Feature:

    Scope of delivery: includes wooden box (313-101)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart