Cover made of bamboo, Dimension in G: 30X28

Article no.: 951980 30X28
(162.23 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
Thickness 25 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951980 30X28
EAN / GTIN 4062406159115
Manufacturer number 951980 30X28

Description

Version:

Cover suitable for tool cabinets and cabinets.
GARANT bamboo cover approx. 25 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart