Sheet metal cover top with raised edge on 3 sides 40X28

Article no.: 951970 40X28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 1,000 mm
Depth 700 mm
Width in G 40
Depth in G 28
Height of anti-roll lip 25 mm
Ribbed rubber thickness 3 mm
Application range Tool cabinet
Type of product Cover plate

Identification numbers & Classifications

Article number 951970 40X28
EAN / GTIN 4062406158903
Manufacturer number 951970 40X28

Description

Version:

Cover tops with ribbed rubber mat / ribbed rubber covers, suitable for tool cabinets and cabinets.
Sheet metal cover top with raised edge on 3 sides, black, including ribbed rubber mat. Raised edge height 25 mm.

Standard:

REACH regulations are satisfied.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart