{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 21 mm | |
Width | 525 mm | |
Depth | 303 mm | |
Usable height | 17 mm | |
Usable width | 480 mm | |
Usable depth | 300 mm | |
Type of product | Measurement tool tray |
Article number | 951940 1 | |
EAN / GTIN | 4062406159689 | |
Manufacturer number | 951940 1 |