{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Non-slip Exact roll 0.75 x 10 m | |
Length | 10,000 mm | |
Depth | 750 mm | |
Thickness | 2 – 3 mm | |
Type of product | Anti-slip mat |
Article number | 951907 750 | |
EAN / GTIN | 4063104000587 | |
Manufacturer number | 80600548 | |
Manufacturer | TANOS GmbH, Pionierstraße 1, 89257 ILLERTISSEN, Germany, www.tanos.de |