uvex Insole Black/Blue Widths 12 Sizes 44

Article no.: 9518944
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 44
Colour black / blue
Type of product Insole

Identification numbers & Classifications

Article number 9518944
EAN / GTIN 4031101795553
Manufacturer number 9518944

Description

Description:


  • Product category: Accessories
  • Product type: Insole
  • Search colour (filter): Black/Blue
  • Gender: Women/Men
  • Sizes: 44
  • Brand: uvex
  • Insole: uvex 2 trend comfortable climatic insole
  • Outer material: Microvelour
  • Slip resistance: no
  • Widths: 12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart