uvex Insole Black/Blue Widths 12 Sizes 41

Article no.: 9518941
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EU shoe size 41
    Colour schwarz / blau
    Type of product Insole

    Identification numbers & Classifications

    Article number 9518941
    EAN / GTIN 4031101795522
    Manufacturer number 9518941

    Description

    Description:


    • Product category: Accessories
    • Product type: Insole
    • Search colour (filter): Black/Blue
    • Gender: Women/Men
    • Sizes: 41
    • Brand: uvex
    • Insole: uvex 2 trend comfortable climatic insole
    • Outer material: Microvelour
    • Slip resistance: no
    • Widths: 12

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart