Mat for drawers 26X24

Article no.: 951830 26X24
(58.00 £ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
791 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 650 mm
Depth 600 mm
Width in G 26
Depth in G 24
Thickness 2 mm - 4 mm
suitable for drawers in G 26×24G
Type of product Grid mat

Identification numbers & Classifications

Article number 951830 26X24
EAN / GTIN 4062406181239
Manufacturer number 951830 26X24

Description

Version:

GridLine mat of natural rubber for insertion into drawers.
The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

Standard:

REACH regulations are satisfied.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart