Divider inserts Width 6G 125 mm

Article no.: 951761 125
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £2.37 / Piece
  • from 5 Piece
    £1.97 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
6,205 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 100 mm
Width 150 mm
Width in G 6
suitable for drawer front height 125 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 951761 125
EAN / GTIN 4062406137052
Manufacturer number 951761 125

Description

Version:

Dividers made of plastic for insertion into the slotted partitions for further division of the drawers.

Suitable for:

All slotted partitions of plastic. Ensure the drawer front height is correct!

Note:

Usable width of the plug-in dividers = width -12 mm. Example No. 951751, width 5G: Usable width = 125 mm - 12 mm = 113 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart