Slotted dividers Depth 24G 200 mm

Article no.: 951530 200
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £15.95 / Piece
  • from 5 Piece
    £13.28 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
311 pieces in stock

Select article variation and quantity

suitable for drawer front height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 175 mm
Thickness 12 mm
suitable for drawer front height 200 mm
Type of product Slotted divider

Identification numbers & Classifications

Article number 951530 200
EAN / GTIN 4062406136604
Manufacturer number 951530 200

Description

Version:

Individual slotted dividers for dividing drawers. No tools required for installation: The slotted partitions are securely clipped into the openings in the drawer. Sturdy design of plastic, no risk of injury at the edges at removal.
Intermediate area of sheet metal for greater stability.

Suitable for:

Usable drawer depth 24G.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart