easyPick small parts storage bin Height 25 mm, Width×depth in G / type: 6X6/1

Article no.: 951210 6X6/1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,549 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Height 25 mm
Width 150 mm
Depth 150 mm
Width in G 6
Depth in G 6
Number of compartments in box 1
Colour anthracite
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 951210 6X6/1
EAN / GTIN 4062406147082
Manufacturer number 951210 6X6/1

Description

Suitable for:

In all drawers with a 50 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart