{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 26×20 | |
Height | 50 mm | |
suitable for drawer front height | 75 mm | |
suitable for drawers usable width in G | 26 | |
suitable for drawers usable depth in G | 20 | |
suitable for drawers usable width | 650 mm | |
suitable for drawers usable depth | 500 mm | |
Weight | 0.853 kg | |
Type of product | Drawer divider |
Article number | 950370 75/2 | |
EAN / GTIN | 4062406152857 | |
Manufacturer number | 950370 75/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |