{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | easyPick | |
Container height | 50 mm | |
suitable from drawer front height | ≥ 75 mm | |
suitable for drawers usable width in G | 26 | |
suitable for drawers usable depth in G | 20 | |
suitable for drawers usable width | 650 mm | |
suitable for drawers usable depth | 500 mm | |
Weight | 2.94 kg | |
Type of product | Small parts storage bins |
Article number | 950350 75/1 | |
EAN / GTIN | 4062406152796 |