easyPick small parts storage bin set, 20×20G, Drawer front height / type: 50/2

Article no.: 950300 50/2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 25 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 20
suitable for drawers usable depth in G 20
suitable for drawers usable width 500 mm
suitable for drawers usable depth 500 mm
Weight 0.965 kg
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 950300 50/2
EAN / GTIN 4062406152505
Manufacturer number 950300 50/2

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 20×20G.

Suitable for:

Drawers 20×20G.

Content:

easyPick small parts storage bin No. 951210: 5 × size 4×4/4; 5 × size 4×4/2; 5 × size 4×4/1; 5 × size 4×8/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Sign in to your Account

To shopping cart