Digital Precision Level 360°, with Data Output

Article no.: 950-318
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clinometer

Identification numbers & Classifications

Article number 950-318
EAN / GTIN 4946368390802
Manufacturer number 950-318
L-Number L40010 5480

Description

Description:

This Digital Precision Level offers you the following benefits: You can measure flatness, squareness and angularity. Precision support surfaces in aluminium frame provide you with high rigidity and low weight.

Feature:

Range: 360° (4 x 90°)
Power supply: Standard battery (9 V) 6LR61
Delivered: Including box
Battery life: Approx. 500 hours

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart