Wire Rope and ACSR-Cable Cutter with plastic grips 445 mm

Article no.: 95 71 445
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 95 71 445
    EAN / GTIN 4003773014522
    Manufacturer number 95 71 445
    L-Number L70010 469

    Description

    Description:

    • for wire ropes and steel rods, copper and aluminium cables
    • suitable for cutting overhead cables with strain relief wire (ACSR-cables)
    • angular cutting blades allow cutting of single rope wire
    • optimum transmission ratio for high cutting performance
    • bolted cutter head, replaceable
    • low weight

    Feature:

    • Cutting capacity copper cable, multiple-stranded: 95mm²
    • Cutting capacity copper cable, fine-stranded (diameter): Ø 10.0mm
    • Cutting capacities wire rope (diameter): Ø 10.0mm
    • Cutting capacities medium hard wire (diameter): Ø 7.0mm
    • Cutting capacites iron (diameter): Ø 7mm
    • AWG: 4 / 0
    • with plastic grips
    • polished

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart