Movable spare blade for 95 31 870 / 95 32 100

Article no.: 95 39 870
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 95 39 870
EAN / GTIN 4003773025306
Manufacturer number 95 39 870
L-Number L70010 1236

Description

Description:

  • for copper and aluminium single conductors as well as multiple stranded cables - also with hard rubber or plastic sheath
  • not suitable for steel wire and wire ropes
  • also suitable for cables with iron sheath reinforcement
  • little hand force required for cutting due to optimum transmission ratio
  • high cutting capacity due to two-hand operation and ratchet action
  • the blade can be opened in any cutting position
  • handle length with multiple position adjustment from 400 - 610 mm (short transport length, individual adaptation to working conditions)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart