Cable Shears (ratchet action) with telescopic handles with multi-component grips 570 mm

Article no.: 95 32 038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 32 038
EAN / GTIN 4003773071556
Manufacturer number 95 32 038
L-Number L70010 1500

Description

Description:

  • Cable shears with adjustable telescopic handles allowing angular positioning
  • for cable diameters up to 38 mm, handles can be positioned at an angle to set the optimum handle width, which makes the shear also suitable for work in confined areas
  • comfortable work thanks to ratchet action and low weight
  • heavy duty telescopic handles made of oval aluminium tubing
  • extendable up to 770 mm for maximum leverage on large cable diameters
  • retractable down to 570 mm for minimum space requirements during transport
  • replaceable cutting head
  • extensive cutting range up to max. Ø 38 mm or max. 280 mm² (e.g. 4 x 70 mm² NYY) in copper and aluminium cables
  • easier, neater cut due to optimised cutting edge geometry
  • adjustable bolted joint

Feature:

  • Cutting capacity copper cable, multiple-stranded: 280mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 38mm
  • MCM: 550
  • with multi-component grips
  • burnished

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart