Cable Shears with opening spring plastic coated burnished 165 mm

Article no.: 95 21 165
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 21 165
EAN / GTIN 4003773069805
Manufacturer number 95 21 165
L-Number L70010 1070

Description

Description:

  • for cutting copper and aluminium single conductors as well as multiple stranded cables
  • clean and smooth cut without crushing and deformation
  • Not suitable for steel wire and hard drawn copper conductors
  • precision-ground, hardened blades
  • easy cutting with one-hand operation
  • with guard
  • adjustable bolted joint, self-retaining screw

Feature:

  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • AWG: 1 / 0
  • burnished
  • plastic coated

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart