Cable Shears insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether chrome-plated 165 mm

Article no.: 95 16 165 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 95 16 165 T
    EAN / GTIN 4003773081524
    Manufacturer number 95 16 165 T
    L-Number L70010 1802

    Description

    Description:

    • for cutting copper and aluminium single conductors as well as multiple stranded cables
    • clean and smooth cut without crushing and deformation
    • Not suitable for steel wire and hard drawn copper conductors
    • precision-ground, hardened blades
    • easy cutting with one-hand operation
    • with guard
    • adjustable bolted joint, self-retaining screw
    • with integrated insulated tether attachment point for a tool tether

    Feature:

    • Cutting capacity copper cable, multiple-stranded: 50mm²
    • Cutting capacity copper cable, multiple-stranded: Ø 15mm
    • AWG: 1 / 0
    • Drop Protection System: yes
    • VDE tested: yes
    • chrome-plated
    • insulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
    • Tethered Tools

    Standard:

    IEC 60900

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart