StepCut® XL Cable shears with step cut with comfort handles burnished 200 mm

Article no.: 95 12 225
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 95 12 225
EAN / GTIN 4003773088899
Manufacturer number 95 12 225

Description

Description:

  • 95 12 225 KNIPEX StepCut® XL High-leverage joint, long handles and optimised cutting edges: noticeably easier cutting than with compact cable shears.
  • Large cutting capacity: cuts solid copper or aluminium cables up to 35 mm², stranded cables up to 70 mm²and fine stranded cables up to 120 mm².
  • Dual cutting areas: Stepped cutting edge holds small and larger cables close to the joint during the cut; the front cutting edge cuts very large cables step by step.
  • Easy one- or two-handed operation with minimum handle opening for large cable diameters.
  • Adjustable, high-leverage bolted joint provides precise and smooth cutting.
  • Slim head for easier accessibility.
  • Pinch guard prevents operators' fingers being pinched.
  • Not suitable for steel-reinforced cables, e.
  • g.
  • ACSR.
  • Cutting edges additionally laser-hardened, cutting edge hardness approx.
  • 56 HRC.
  • With comfort handles: consisting of three ergonomic components for optimized handling and equipped with two KNIPEXtend interfaces for extensions.

Advantage:

  • Easy one- or two-handed operation with minimum handle opening for large cable diameters
  • Adjustable, high-leverage bolted joint provides precise and smooth cutting
  • Slim head for easier accessibility
  • Pinch guard prevents operators' fingers being pinched
  • Not suitable for steel-reinforced cables, e.g. ACSR

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart