Cable Shears with twin cutting edge with multi-component grips burnished 200 mm

Article no.: 95 12 200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 95 12 200
EAN / GTIN 4003773047834
Manufacturer number 95 12 200
L-Number L70010 512

Description

Description:

  • for cutting copper and aluminium cables
  • Not suitable for steel wire and hard drawn copper conductors
  • precision-ground, hardened blades
  • clean and smooth cut without crushing and deformation
  • by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation
  • low handforce required due to favourable lever ratio and special blade geometry
  • Pinch guard prevents operators' fingers being pinched
  • adjustable bolted joint, self-retaining screw

Feature:

  • Cutting capacity copper cable, multiple-stranded: 70mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 20mm
  • AWG: 2 / 0
  • burnished
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart