StepCut Cable Shears with multi-component grips burnished 160 mm

Article no.: 95 12 160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 95 12 160
EAN / GTIN 4003773085928
Manufacturer number 95 12 160
L-Number L70010 2048

Description

Description:

  • Small, light, strong: comfortable cutting without crushing and just 160 mm in size
  • Noticeably less effort: the gradations cut wires one after the other
  • cutting is up to 40% easier than with standard cable shears of the same length!
  • Ergonomic handle design: optimal cutting feel even for larger cable diameters
  • Cuts multi-core stranded copper and aluminium cables up to Ø 15 mm (50 mm²)
  • Cuts solid copper and aluminium cables up to 5 x 4 mm²
  • Cuts without crushing
  • Bolted joint: precise, effortless, durable
  • Pinch guard fitted for safe work
  • Not suitable for steel wire and hard drawn copper conductors
  • Cutting edges additionally induction-hardened, cutting edge hardness approx. 56 HRC

Feature:

  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • AWG: 1 / 0
  • burnished
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart