Cable Shears handles extrusion plastic-coated plastic insulated, VDE-tested 230 mm

Article no.: 95 06 230
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 95 06 230
Copy
EAN / GTIN 4003773006305
Copy
Manufacturer number 95 06 230
Copy
L-Number L70010 662
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Not suitable for steel wire and hard drawn copper conductors
  • precision-ground, hardened blades
  • no crushing, slight deformation of the cable only
  • adjustable bolted joint
  • for copper single conductors up to 16 mm², multiple stranded wires up to 50 mm², fine stranded up to 70 mm² and aluminium conductors multiple stranded wires up to 70 mm²
  • easy cutting with one-hand operation due to high transmission ratio
  • stainless - special grade - steel, oil-hardened and tempered

Feature:

  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 16mm
  • AWG: 1 / 0
  • VDE tested: yes
  • plastic insulated, VDE-tested
  • polished

Standard:

IEC 60900

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart