{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 450 mm | |
Width | 1,500 mm | |
Depth | 353 mm | |
Seat slats profile | 60×30 mm | |
Level adjustment can be performed | 10 mm | |
Number of feet | 4 | |
Material of seat slats | rounded hardwood slats, clear varnished | |
Material of foot | Square section construction | |
Special paints available | no | |
Weight | 13.7 kg | |
Type of product | Seat bench |
Article number | 949810 1500 | |
EAN / GTIN | 4062406082635 | |
Manufacturer number | 949810 1500 |