Garment locker with plastic feet and sloping roof attachment, for clean & dirty separation and DOM cylinder lock 2

Article no.: 949733 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 110
  • Cylinder lock: modular barrel
  • Colour selection: RAL 7035, RAL 7016, RAL 5005

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.8 mm
    Door opening angle 110 degrees
    Cylinder lock modular barrel
    Colour selection RAL 7035, RAL 7016, RAL 5005
    Height at the front 1,950 mm
    Height at the rear 2,180 mm
    Width 600 mm
    Depth 500 mm
    usable width of each compartment 2 × 240 mm
    usable depth of each compartment 477 mm
    usable height of each clothing compartment 1,420 mm
    usable height of each hat compartment with sloping roof 328 mm
    Shelf width 298 mm
    Storage shelf depth 477 mm
    Weight 42 kg
    Type of product Locker

    Identification numbers & Classifications

    Article number 949733 2
    EAN / GTIN 4067263828808
    Manufacturer number 949733 2

    Description

    Version:

    Garment locker with extra wide split compartment, for clean & dirty separation. The partition within a compartment is for hygienic separation of street clothes and work clothes. The two swing doors close to each other and are centrally locked with a single lock. Doors with diamond pattern ventilation holes and label frame. With welded-in hat shelf. Hanger rail with 3 sliding clothes hooks.
    With plastic feet.
    With high-quality cylinder lock.

    Standard:

    DIN 4547

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated. No special paint finishes available.

    Note:

    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart