{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.8 mm | |
Door opening angle | 110 degrees | |
Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
Height | 2,090 mm | |
Width | 900 mm | |
Depth | 500 mm | |
usable width of each compartment | 230 mm | |
usable depth of each compartment | 465 mm | |
usable height of each clothing compartment | 1,260 mm | |
usable height of each hat compartment | 345 mm | |
Shelf width | 220 mm | |
Storage shelf depth | 465 mm | |
Seat bench height | 420 mm | |
Seat bench depth | 315 mm | |
Number of compartments | 3 | |
Weight | 63 kg | |
Type of product | Locker |
Article number | 949625 3 | |
Manufacturer number | 949625 3 |