{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.8 mm | |
Door opening angle | 110 degrees | |
Cylinder lock | modular lock barrel | |
Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
Height | 1,800 mm | |
Width | 900 mm | |
Depth | 500 mm | |
usable width of each compartment | 220 mm | |
usable depth of each compartment | 465 mm | |
usable height of each clothing compartment | 1,270 mm | |
usable height of each hat compartment | 345 mm | |
Shelf width | 220 mm | |
Storage shelf depth | 465 mm | |
Number of compartments | 3 | |
Number of fixed shelves | 1 | |
Number of clothes rails | 1 | |
Cabinet fronts | Plain sheet metal swing door | |
Support cabinet version | Fitted base | |
Sloping roof | no | |
Ventilation slots in the door | yes | |
Special paints available | no | |
Nameplate | no | |
Weight | 64 kg | |
Lock version | Cylinder lock | |
Standard | DIN 4547 | |
Type of product | Locker |
Article number | 949601 3 | |
Manufacturer number | 949601 3 |