Garment locker with cylinder lock 2

Article no.: 949011 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of compartments Unit price incl. VAT
  • Door opening angle: 225
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Door opening angle 225 degrees
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,850 mm
    Width 800 mm
    Depth 520 mm
    usable width of each compartment 342 mm
    usable depth of each compartment 472 mm
    usable height of each clothing compartment 1,188 mm
    usable height of each hat compartment 370 mm
    Number of compartments 2
    Number of fixed shelves 1
    Number of clothes rails 1
    suitable for integral helmets yes
    Cabinet fronts Plain sheet metal swing door
    Support cabinet version Aluminium feet
    Sloping roof no
    Ventilation slots in the back wall yes
    Ventilation slots in the door no
    Special paints available yes
    Nameplate yes
    Weight 68 kg
    Lock version Cylinder lock
    Standard DIN 4547
    Type of product Locker

    Identification numbers & Classifications

    Article number 949011 2
    EAN / GTIN 4062406073039
    Manufacturer number 949011 2

    Description

    Version:

    Feet of 2 mm thick aluminium sheet. Back walls with ventilation slots, doors with towel holder and name plate. The door can easily be converted from right- to left-hinged.
    With high quality cylinder lock in the slide handle.
    Each fitted internally with 1 storage shelf (load capacity 40 kg).
    Hanger rail with 3 hooks per compartment.

    Standard:

    DIN 4547

    Colour:

    Body RAL 7035 light grey, doors RAL 7016 anthracite powder-coated.

    Note:

    Optionally with a plinth panel. Please contact us.
    According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart