High power electric soldering iron, 8 mm chisel tip, 230-240 V, 80 W

Article no.: 947B.80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 947B.80
EAN / GTIN 3662424145568
Manufacturer number 947B.80
L-Number L60130 10381

Description

Description:

  • Supplied with a curved soldering tip
  • Extremely powerful and robust
  • Specially designed shape for difficult access
  • Shiny copper soldering tips
  • Stainless steel heating element
  • These soldering irons meet the requirements of EN 60335 - 2 - 45

Feature:

  • Fin Ø [mm]: 8
  • L [mm]: 295
  • Fin: 947.80P1
  • Power [W]: 80
  • Peak temperature ± 10% [°]: 400
  • [kg]: 330

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart