Nora Polymer boot S5 Yellow Widths 11 Sizes 45

Article no.: 9475645
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    EU shoe size 45
    Colour gelb
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 9475645
    EAN / GTIN 4031101477930
    Manufacturer number 9475645
    L-Number ZP5609 9475645

    Description

    Description:


    • Product category: Safety shoes
    • Product name: Polymerstiefel
    • Product type: Polymer boot
    • Search colour (filter): Yellow
    • Protection class: S5
    • Gender: Women/Men
    • Sizes: 45
    • Fastening: no fastener
    • Brand: nora
    • Toe cap: Steel cap
    • Insole: no
    • Outer material: Polyvinyl chloride (PVC)
    • Slip resistance: SRC
    • Sole: PVC sole
    • Widths: 11

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart