Nora Polymer boot S5 Yellow Widths 11 Sizes 37

Article no.: 9475637
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S5
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S5
EU shoe size 37
Width 11
Colour yellow
Type of product Safety boots

Identification numbers & Classifications

Article number 9475637
EAN / GTIN 4031101477855
Manufacturer number 9475637

Description

Description:


  • Product category: Safety shoes
  • Product name: Polymerstiefel
  • Product type: Polymer boot
  • Search colour (filter): Yellow
  • Protection class: S5
  • Gender: Women/Men
  • Sizes: 37
  • Fastening: no fastener
  • Brand: nora
  • Toe cap: Steel cap
  • Insole: no
  • Outer material: Polyvinyl chloride (PVC)
  • Slip resistance: SRC
  • Sole: PVC sole
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart