This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cross beam with tubular cantilever arms, centre Bay depth 36 units 36E

Article no.: 946132 36E

Select article variation and quantity

suitable for bay width Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 2 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 92 mm
Width 663 mm
Depth 685 mm
Cantilever arm depth 220 mm
Pipe ⌀ 25 mm
Number of hooks 3
Safe working load 20 kg
Application range Rack
Weight 8.1 kg
Type of product Cross beam / cross rail

Identification numbers & Classifications

Article number 946132 36E
EAN / GTIN 4045197880079
Manufacturer number 946132 36E

Description

Version:

Cross beams made of sheet metal with securely welded cantilever arms of sturdy tubular section. Ideally suited for storage of annular items, for lifting tackle, chains, etc.
The cross beam is secured to the two depth braces. These are inserted in the front and rear of the column frame. Tubular cantilever arms are in the centre of the bay.
Direct purchase

Sign in to your Account

To shopping cart