Aluminium grip handle without end caps 600

Article no.: 944091 600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 600
suitable for housing width 600 mm
suitable for drawers width 600 mm
Material Aluminium
with end cap no
Type of product Handle

Identification numbers & Classifications

Article number 944091 600
EAN / GTIN 4045197293886
Manufacturer number 944091 600

Description

Suitable for:

Wide drawers (600 mm) for workbenches No. 932000 − 933245; 933310933425; drawer units No. 933780933900, and drawer unit No. 933760.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart